Johns Manville

Linacoustic RC® 1-1/2 in. Duct Liner Fiberglass R6.3

Part #JLRCJ5614100

Thickness:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Linacoustic RC™ is a flexible duct liner insulation made from strong, glass fibers bonded with a thermosetting resin
  • Combines state-of-the-art facing technology with an advanced coating system to provide the durability of a mat facing with the reliability of a coating
  • Smooth, strong mat/coating composite delivers a high degree of water resistance and an EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria
  • Flame-attenuated glass fibers give the Linacoustic RC® core notably better acoustical and thermal properties than other leading liners
  • Replaceable Buna-N seat washers
  • Equipped with water saving aerator
  • Conforms with ANSI standard 112.18.1
  • Certified to NSF/ANSI 61

Documents

Specifications

ASTM Specifications: ASTM E-84

Collection: Linacoustic RC®

Length: 100 ft

Material: Fiberglass

Product Type: Liner

R value: R6.3

Thickness: 1-1/2 in

Width: 56-1/4 in