Johns Manville

Linacoustic RC® 1 in. Duct Liner Fiberglass R4.2

Part #JLRCG47100  |  Manufacturer Part #LRCG47100

Thickness:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Linacoustic RC™ is a flexible duct liner insulation made from strong, glass fibers bonded with a thermosetting resin
  • Combines state-of-the-art facing technology with an advanced coating system to provide the durability of a mat facing with the reliability of a coating
  • Smooth, strong mat/coating composite delivers a high degree of water resistance and an EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria
  • Flame-attenuated glass fibers give the Linacoustic RC® core notably better acoustical and thermal properties than other leading liners

Documents

Specifications

ASTM Specifications: ASTM E-84

Collection: Linacoustic RC®

Length: 100 ft

Material: Fiberglass

Product Type: Liner

R value: R4.2

Thickness: 1 in

Width: 47 in