1 in. Duct Liner

You last purchased this on
 
Johns Manville

Linacoustic RC® 1 in. Duct Liner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Johns Manville

Linacoustic RC® 1 in. Duct Liner

  • Fast #
  • Part #JRC1351
  • Item #2498716
  • Manufacturer Part #RC1351
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Smooth, strong mat/coating composite delivers a high degree of water resistance and an EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria
  • Flame-attenuated glass fibers give the Linacoustic RC® core notably better acoustical and thermal properties than other leading liners
  • Combines state-of-the-art facing technology with an advanced coating system to provide the durability of a mat facing with the reliability of a coating
  • Slip-resistant bottom
  • Contoured backrest
  • Exclusive Tru-Level™ self-leveling base system
  • Sculpted armrest
  • This makes it more economical to use because the same or better performance can be obtained with a thinner liner
  • Patented fixed airflow system
  • Electronic controls
  • Requires Certification

Specifications

Collection:
Linacoustic RC®
Length:
100 ft
Product Type:
Liner
Thickness:
1 in
Width:
35 in