100 ft. x 60-1/4 x 1 in. Fiberglass Reinforce Coat Liner

You last purchased this on
 
Johns Manville

Linacoustic RC® 100 ft. x 60-1/4 x 1 in. Fiberglass Reinforce Coat Liner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Johns Manville

Linacoustic RC® 100 ft. x 60-1/4 x 1 in. Fiberglass Reinforce Coat Liner

  • Fast #
  • Part #JLRCG3066669
  • Item #2173654
  • Manufacturer Part #J3066669
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Smooth, strong mat/coating composite delivers a high degree of water resistance and an EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria
  • Flame-attenuated glass fibers give the Linacoustic RC® core notably better acoustical and thermal properties than other leading liners
  • Combines state-of-the-art facing technology with an advanced coating system to provide the durability of a mat facing with the reliability of a coating
  • This makes it more economical to use because the same or better performance can be obtained with a thinner liner
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM G-21, ASTM G-22, ASTM E-84
Collection:
Linacoustic RC®
Length:
100 ft
Material:
Fiberglass
Thickness:
1 in
Width:
60-1/4 in