2 in. Duct Liner
Linacoustic RC® 2 in. Duct Liner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM C-423, ASTM C-518, ASTM E-795, ASTM E-84, ASTM G-21, ASTM G-22
- Collection:
- Linacoustic RC®
- Length:
- 50 ft
- Material:
- Fiberglass
- Product Type:
- Duct Liner
- R value:
- R8
- Thickness:
- 2 in
- Width:
- 47 in