Johns Manville Microlite® 2 x 48 in. 75 x 75 ft. Foil Scrim Kraft Duct Wrap

J75DWFSKK4875

Length

75 ft
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Available in a variety of densities, thicknesses, widths and roll lengths
  • Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
  • Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required
  • Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab

SPECIFICATIONS

Collection
Microlite®
Length
75 ft
Material
Fiberglass
R value
R6
Thickness
2 in
Width
48 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday