Johns Manville Permacote® Linacoustic® 100 ft. x 1 x 60 in. Reinforce Coat Duct Liner

J3258480

Length

100 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Coated with Permacote®, a tough acrylic coating that helps guard against the incursion of dust or dirt into the fiber glass substrate
  • Flexible duct liner insulation that improves the indoor building environment by keeping temperature constant and minimizing unwanted noise from HVAC equipment and crosstalk
  • Formulated with an immobilized EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria

SPECIFICATIONS

ASTM Specifications
ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM G-21, ASTM G-22
Collection
Permacote® Linacoustic®
Length
100 ft
Material
Fiberglass
R value
R4.3
Thickness
1 in
Width
60 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday