2-1/2 in. 100 - 400 psi Pressure Control Zone

Part #JP70AA118C  |  Item #1683317  |  Manufacturer Part #P70AA-118C

Height:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-pressure cut-out control, head pressure control and condenser fan cycling control on commercial refrigeration and air conditioning applications
  • All-Steel casewith manual reset lockout option
  • Pressure connection allows flexibility when mounting control and adapting to field application

Specifications

Height: 2-1/2 in

Length: 10-3/10 in

Width: 4-1/2 in