Non-programmable Thermostat
Non-programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Depth:
- 1-4/5 in
- Energy Star Compliant:
- No
- Height:
- 2-1/10 in
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- 55 to 85 Deg F (13 to 29 Deg C)
- Touch Screen -:
- No
- Width:
- 3-1/10 in