Direct Acting Horizontal Thermostat in White

Part #JT4002201  |  Item #494235  |  Manufacturer Part #T4002201

Configuration:

Horizontal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Direct acting
  • Horizontal mount
  • Includes Fahrenheit dial
  • Slip-resistant bottom
  • Electronic Controls
  • Patented fixed airflow system
  • Chromatherapy™ lighting system
  • RapidHeat™ Inline heater
  • 8 total jets: 4 fully adjustable TheraPro™ jets and 4 AccuPro™ jets

Specifications

Auto Switching Heat Cool : Yes

Color Finish: White

Configuration: Horizontal

Energy Star Compliant: No

Programmability: Non-programmable

Smart Home Enabled: No

Touch Screen: No