V11 Series 110/120V Solenoid Air Valve 30 psig Die Cast Aluminum

Part #JV11HAA100  |  Item #1340765  |  Manufacturer Part #V11HAA-100

Volts:

110/120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: V11 Series

End Connection 1: NPT

End Connections: NPT

Inlet Outlet: 1/4 in inlet/ 1/4 in outlet

Material: Die Cast Aluminum

Maximum Pressure: 30 psig

Valve Size: 1/4 in

Valve Type: Solenoid Valve

Volts: 110/120V