1.5 lbs. Copper Pointed Solder

You last purchased this on
 
Johnson Manufacturing

1.5 lbs. Copper Pointed Solder

This product requires certification to purchase.
You last purchased this on
 
Johnson Manufacturing

1.5 lbs. Copper Pointed Solder

  • Fast #
  • Part #JOH30003
  • Item #1394335
  • Manufacturer Part #300-03
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Solder
Size:
1.5 lbs
Solder Material:
Copper