25 oz. Scrubbing Bubble Restroom Cleaner

This product has been replaced by

Scrubbing Bubbles Colorless Disinfectant
Scrubbing Bubbles 25 oz. Disinfectant
Manufacturer Part #313358
You last purchased this on
 
SC Johnson Professional®

Scrubbing Bubbles® 25 oz. Scrubbing Bubble Restroom Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Scrubbing Bubbles Colorless Disinfectant
Scrubbing Bubbles 25 oz. Disinfectant
Manufacturer Part #313358
SC Johnson Professional®

Scrubbing Bubbles® 25 oz. Scrubbing Bubble Restroom Cleaner

  • Fast #
  • Part #S682264
  • Item #7338155
  • Manufacturer Part #682264
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Scrubbing Bubbles® Disinfectant Restroom Cleaner's antibacterial and antiviral formula foams as it expands into nooks and crannies, removing soap scum and hard water stains, lifting dirt and fighting grime.
  • Deodorizes and leaves a pleasant scent in your facilities' restrooms.
  • Multi-purpose cleaner for restroom that disinfects to kill 99.9% of viruses and bacteria.
  • Use on faucets, counter tops, fixtures, shower doors, sinks, bathtubs and showers.
  • Cleans the following surfaces: Chrome, Fiberglass, Glazed Ceramic Tile, Stainless Steel
  • Requires Certification

Specifications

Collection:
Scrubbing Bubbles®
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
11-3/4 in
Length:
10-81/100 in
Product Type:
Bathroom Cleaner
SCAQMD Compliant:
No
Size:
25 oz
Weight:
23.15 oz
Width:
8-1/4 in