2-1/16 in. x 250 ft. Tape in White

You last purchased this on
 
USG

2-1/16 in. x 250 ft. Tape in White

This product requires certification to purchase.
You last purchased this on
 
USG

2-1/16 in. x 250 ft. Tape in White

  • Fast #
  • Part #U382175020
  • Item #5150415
  • Manufacturer Part #382175020
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Resists tearing, stretching, and wrinkling
  • Lightly sanded for increased bond
  • Center creased for trouble free corner finishing
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Length:
250 ft
Material:
Paper
Size:
2-1/16 in x 250 ft
UL Listed:
No
Width:
2-1/16 in