4 in. Male x Female Clay Bushing

You last purchased this on
 
Joints

4 in. Male x Female Clay Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Joints

4 in. Male x Female Clay Bushing

  • Fast #
  • Part #JJOI121
  • Item #1264786
  • Manufacturer Part #JOI-121
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Clay