8 in. Clay Coupling

You last purchased this on
 
Joints

8 in. Clay Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Joints

8 in. Clay Coupling

  • Fast #
  • Part #JOIC100
  • Item #1270590
  • Manufacturer Part #C-100
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Clay