4 in. MPT x FPT PVC AC Bushing
Calder 4 in. MPT x FPT PVC AC Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM C-425, ASTM C-564, ASTM C-923
- Application:
- Sewer, Drainage
- Clean Bagged:
- No
- Collection:
- Calder
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic