0 items

Joints Cast Iron x PVC Straight Strong Back Calder Counter Clay Coupling

J02CRCWG

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Cast Iron
End Connection 2
PVC
End Connections
Cast Iron x PVC
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Clay

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday