0 items

Jomar International T-422G 400 WOG Brass Standard Port Ball Valve

J1045PG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
Collection
T-422G
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
3-49/50 in
Material
Brass
Maximum Pressure
400 WOG
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
400#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday