0 items

Jomar International S-100C 600 WOG Sweat Full Port Ball Valve

J1004G

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ecological washed
  • Includes 2 Viton® Stem O-rings and Hostaflon® TFM-1600 Packing and Seats

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15
CSA Certified
CSA 3-88
Collection
S-100C
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 WOG
Pressure Class
500#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday