1-1/2 in. Forged Brass Sweat Valve Kit
Add-A-Valve® 1-1/2 in. Forged Brass Sweat Valve Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bottom cleanout cap serves as full port line tap
- Lead free sweat ball valve included in package
- Eliminates facility shutdowns
- Wetted surfaces contain less than .25% lead content
- U.S. and Canadian patent no. 5,316,37
- Loc-Tite® gasket sealant included
Documents
Specifications
- Brand Model Compatibility:
- Water or Glycol Systems
- Collection:
- Add-A-Valve®
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Height:
- 13-43/50 in
- Length:
- 4-13/20 in
- Material:
- Forged Brass
- Maximum Temperature:
- 220
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Valve Size:
- 1-1/2 in
- Width:
- 4-13/20 in