0 items

Jomar International Brass Gas Ball Valve

J240B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Material
Brass
Maximum Pressure
175 psig
Recommended Valve Application
Gas
UL Listed
No
Valve Operator
Locking Handle
Valve Port Opening
Full Port
Valve Seat Material
Viton®
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday