0 items

Jomar International Emergency Shut-Off Valve with Lever Handle

J8001ADDG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Height
12-18/25 in
Lead Law Compliant
Yes
Length
4-1/4 in
Material
Forged Brass
Maximum Pressure
250 psi
Maximum Temperature
220
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Sweat
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Stainless Steel
Valve Size
1-1/4 in
Valve Type
Shut Off Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday