0 items

Jomar International T-511G IPS x Threaded Bronze and Brass Check Valve

J10530G

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Collection
T-511G
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Installation Type
Vertical Mount
Lead Law Compliant
Yes
Length
2-9/25 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
150#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Disc Material
Bronze
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Swing Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday