Jomar International JP-100 Brass Full Port Press 250# Ball Valve

J10020

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dezincification-resistant Brass (CR)
  • Drilled ball to prevent bursting and proliferation of bacteria
  • EDPM O-rings
  • Press fit ends for fast reliable installation
  • Temperature rating: max 250° F
  • Triple sealing stem with Viton O-rings and Teflon seal

SPECIFICATIONS

Collection
JP-100
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
Yes
Material
Brass
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61-8
Pressure Class
250#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Hostaflon® TFM 1
Valve Size
1/2 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday