Jomar International Snap-N-Loc® Snap-N-Lock Basket Strainer in Stainless Steel

J300006

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Ball bearing in post creates a positive leak-proof seal
  • Chrome-plated brass hand knob and post
  • Fits in all 3 1/2" sink openings and is easy to install
  • ME-150 acrylic coating guarantees a lifetime warranty against scratches, discoloring or tarnishing

SPECIFICATIONS

Collection
Snap-N-Loc®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
3-7/8 in
Material
Stainless Steel
Material Type
300

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday