0 items

Jomar International Stem Extension

J230

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Jomar International T-100-SS-N Ball Valve
Clean Bagged
No
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/4 in x 1/2 in
IAPMO Listed
No
Length
2 in
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday