0 items

Jomar International Sweat x Solder Bronze Check Valve

J10540G

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Solder
End Connections
Sweat x Solder
Installation Type
Vertical Mount
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Size
1 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday