Jomar International T-100FB Brass Full Port Threaded 400# Ball Valve

J10083

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI Z1157-2014
Collection
T-100FB
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
Yes
MSS Specifications
MSS SP-100
Material
Brass
Maximum Pressure
400 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
400#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Reversible Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday