Jomar International T-100SSE Brass Full Port Threaded 400# Ball Valve

J1005

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CSA Certified
Yes
Clean Bagged
No
Collection
T-100SSE
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-4/5 in
Material
Brass
Maximum Pressure
600 WOG
NSF Certified
No
Pressure Class
500#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday