Jomar International T-204 1/2 in. Brass FIP T-Handle Gas Ball Valve

J101403

Manufacturer Part #: 101-403

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Double Viton® O-rings to prevent stem leakage
  • Temperature range from -40° F to 230° F
  • State of the art defrost system
  • Anti--cycle timer built into the electronic board
  • Pre--painted galvanized steel cabinet for long life and quality appearance
  • Integral Commercial strength base rails. Holes provided for lifting lugs makes rooftop installation easier
  • Non--corrosive, sloped condensate drain pan, meets ASHRAE 62
  • Electric cooling and heating, self contained for year-round comfort
  • Systems installed on rooftop or ground level
  • The unit is shipped in the horizontal position and can easily be converted to downflow

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI Z21.15
CSA Certified
Yes
Collection
T-204
End Connection 2
FIP
End Connections
FIP
Handle Material
Aluminum
MSS Specifications
MSS SP-110
Maximum Pressure
600 WOG
Maximum Temperature
300
UL Listed
Yes
Valve Operator
T-Handle
Valve Seat Material
PTFE
Valve Type
Gas Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday