3/4 in. Brass FIP T-Handle Gas Ball Valve
T-205 3/4 in. Brass FIP T-Handle Gas Ball Valve
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 Viton® O-rings
- 100% leak tested
- Valve can be locked in the closed position by reversing the handle
- Leakproof stem - Lifetime Warranty
- 100% Made in Italy
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z1157-2011
- CSA Certified:
- Yes
- Collection:
- T-205
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- MSS:
- MSS SP-100
- Material:
- Brass
- Maximum Temperature:
- 300
- Pressure - High:
- 400
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- T-Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Ball Valve