Jomar International

T-540 Frost-proof Brass 8 in. MIP x Hose Sillcock

Part #J202203  |  Manufacturer Part #202-203

Length:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

ASSE Standards: ASSE 1019

CSA Certified: Yes

Collection: T-540

End Connection 1: MIP

End Connection 2: Hose

End Connections: MIP x Hose

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Handle Type: Hand Wheel

IAPMO Listed: Yes

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 8 in

Material: Brass

NSF Certified: No

Sillcock Type: Frost-proof

Valve Disc Material: POM

Valve Seat Material: NBR