Jomar International

T-82-M 1/8 in. Brass Full Port FIPT x MIPT 600# Ball Valve

Part #J100297  |  Manufacturer Part #100-297

Valve Size:

1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Greater flow rate
  • Blow out proof stem
  • Prevents stem leakage
  • Air tested twice in open and closed position
  • Large Raised Wrench Flats
  • Rugged Forged Construction
  • Chrome plated brass ball
  • CSA listed
  • Double Viton O-rings

Specifications

CSA Certified: CSA Z21.15

Collection: T-82-M

End Connection 1: FIPT

End Connection 2: MIPT

End Connections: FIPT x MIPT

MSS Specifications: MSS SP-110

Material: Brass

Maximum Pressure: 600 WOG

Maximum Temperature: 300

Pressure Class: 600#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/8 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve