Jomar International T-SS-2000N 316 Stainless Steel Standard Port Threaded 2000# Ball Valve

J10093

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Collection
T-SS-2000N
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
Length
3-23/100 in
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
316
Maximum Pressure
2000 WOG
NSF Certified
No
Pressure Class
2000#
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Hostaflon® TFM 1600
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday