Jones Stephens

0 to 220 Deg F Pocket Thermometer

Part #JJ40701  |  Manufacturer Part #J40701

Temperature Range:

0 to 220 Deg F
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hot thermometer, ranges from 0°F to 220° F
  • Pocket clip on sheath; 5" stem
  • Includes 1/2" NPT and 1" stem
  • Accuracy for hot 2%

Specifications

Clean Bagged: No

Energy Star Compliant: No

Fire Suppression System Rated: No

Product Type: Thermometer

Temperature Range: 0 to 220 Deg F

WaterSense Labeled: No