1/2 in. Closet Flange Plastic Extension
1/2 in. Closet Flange Plastic Extension
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For raising floor height when adding ceramic tile or hardwood
- Stackable to desired height
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1/2 in
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Product Type:
- Extender
- Size:
- 1/2 in
- Test Cap Included:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.35 lb
- Width:
- 7 in