1/2 in. PEX x 1/4 in. OD Chrome Plated Multi-Turn Supply Stop, Angle
1/2 in. PEX x 1/4 in. OD Chrome Plated Multi-Turn Supply Stop, Angle
Frequently Purchased Together
Product Details
- Multi-turn oval style handle
- Angle stop design typically used when water supply pipe comes from the wall
- Chrome plated finish
- CUPC listed
- Meets or exceeds NSF/ANSI 372-2016, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- Lead Law Compliant
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI 372-2022, ANSI 61-2018
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- OD Tube
- End Connections:
- Barbed x OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- GSA Approved:
- No
- Handle Length (in):
- 1-9/10 in
- Handle Material:
- Plastic
- Handle Type:
- Oval
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Brass
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Multi-Turn
- Recommended Valve Application:
- Residential
- Size:
- 1/2 in x 1/4 in
- Type:
- JS10335
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb
- Width:
- 1 in