1/2 in. Plastic Pipe Clamp
1/2 in. Plastic Pipe Clamp
Frequently Purchased Together
Product Details
- Safely secures pipe to mounting surfaces
- Corrosion resistant plastic clamp eliminates noise from tubing expansion and contraction
- Pipe clamp for 1/2” pipe size
- Supports copper, CPVC, PEX tubing, and other piping systems
- Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
- Two holes for nails or screws
- Isolates against dissimilar metal contact
Documents
Specifications
- Application:
- CPVC Tubing, Copper Tubing, Polybutylene Tubing
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 2-7/10 in
- IAPMO Listed -:
- No
- Length:
- 6-9/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Product Type:
- Standard
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.75 lb
- Width:
- 8-3/5 in