1-1/2 in. FIP x OD Brass Waste Connector

You last purchased this on
 
Jones Stephens

1-1/2 in. FIP x OD Brass Waste Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. FIP x OD Brass Waste Connector

  • Fast #
  • Part #JT75150
  • Item #61450
  • Manufacturer Part #T75150
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Solid brass construction, including nut and sleeve
  • Female Desanco connector
  • Used to connect Tubular OD Slip Joint sizes to waste lines
  • Rough Brass finish
  • Works with brass and plastic drain lines
  • 1-1/2" FIP x 1-1/2" Slip Joint Connection
  • Requires Certification

Specifications

Application:
Water
Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
FIPS
End Connection 2:
OD Tube
End Connections:
FIPS x OD Tube
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Connector
Height:
1-9/10 in
IAPMO Listed -:
No
Length:
2 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Size:
1-1/2 in x 1-1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.4 lb
Width:
1-9/10 in