1-1/2 in. Plastic P-Trap in White
1-1/2 in. Plastic P-Trap in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Prevents sewer gases from coming up sink drain
- Quick and easy installation
- Constructed of white plastic for impact resistance
- UPC listed
- CUPC listed
- Can be taken apart to retrieve lost items like coins or jewelry
- Slip joint connection
Documents
Specifications
- ASTM:
- ASTM F409-2017
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 13-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 1/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Slip Joint
- Size:
- 1-1/2 in
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 1-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 7 in