1-1/4 in. Washer

You last purchased this on
 
Jones Stephens

1-1/4 in. Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-1/4 in. Washer

  • Fast #
  • Part #JC27309
  • Item #3705561
  • Manufacturer Part #C27309
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
Diameter:
2-1/2 in
Diameter - Inside 1:
3/4 in
Diameter - Outside:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Hardware Included:
No
Height:
3/10 in
Length:
2-1/2 in
MA Approved -:
No
Material:
Rubber
Product Type:
Washers
Size:
1-1/4 in x 3/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.05 lb
Width:
2-1/2 in