1-1/2 in. Closet Spud Washer
This product has been replaced by
Manufacturer Part #143628
1-1/2 in. Closet Spud Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seals flush valve tailpiece to closet spud for leak-free performance
- Black rubber
- Fits 1-1/2" closet spuds
- Carded
- Top-hat (flanged) shape
- 1-3/4" ID x 2-5/8" OD x 1/2" high
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-1/4 in
- Energy Star Compliant:
- No
- Fire Suppression System Rated:
- No
- Height:
- 1-3/50 in
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Rubber
- Product Type:
- Closet Spud
- WaterSense Labeled:
- No
- Weight:
- 0.08 lb
- Width:
- 3-22/25 in