1-1/2 in. Male Insert x MIP Adapter Brass Adapter
1-1/2 in. Male Insert x MIP Adapter Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Lead Free
- For flexible polyethylene plastic pipe
-
Lead Law Compliant
Specifications
- Application:
- Polyethylene Pipe
- Automatic Shut-Off:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- MIPS
- End Connections:
- Barbed x MIPS
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter, Insert
- Height:
- 3-1/5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Red Brass
- NSF Certified:
- No
- Product Type:
- Male Adapter
- Size:
- 1-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb
- Width:
- 2 in