1/2 in. OD Compression Sleeve Puller
1/2 in. OD Compression Sleeve Puller
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Unique armless design - screws directly into compression nut for fast removal
- For 5/8" compression nuts
- Removes leaking compression sleeves without damaging walls
- Carded
Specifications
- Application:
- Faucets
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- OD Compression
- End Connections:
- OD Compression
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 2 in
- Length:
- 7-1/2 in
- MA Approved -:
- No
- Tool Type:
- Compression Sleeve
- WaterSense Labeled:
- No
- Weight:
- 0.85 lb
- Width:
- 5-7/10 in