1-1/2 in. Rubber Washer

Part #JT79152  |  Item #3704217  |  Manufacturer Part #T79152

$ 0.43 EACH

Outside Diameter:

1-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CARTON QUANTITIES ONLY

Documents

Specifications

Application: Residential

Automatic Shut-Off: No

Faucet Part Type: Washer

GSA Approved: No

Height: 6-1/10 in

IAPMO Listed: No

Inside Diameter: 1-1/4 in

Length: 5-3/5 in

Material: Rubber

Outside Diameter: 1-1/2 in

WaterSense Labeled: No

Weight: 0.75

Width: 7-4/5 in