Jones Stephens 1-1/2 in. Slip Joint Brass Tee in Chrome

JC74105

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Chrome plated satin finish cast brass
  • Compression ends

SPECIFICATIONS

End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connection 3
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Cast Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday