1-1/2 in. Socket Saver
1-1/2 in. Socket Saver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily remove broken PVC pipe in a hub without costly replacement
- Cuts ABS or PVC DWV pipe below slab
- Removes Schedule 40 plastic pipe from a hub
- Carded for display
- Strong steel construction
- Fits 1/2" variable speed power drill
Documents
Specifications
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Cutting Capacity:
- 1-1/2 in
- Diameter - Outside:
- 1-9/10 in
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1-1/2 in PVC
- Height:
- 5-7/8 in
- Length:
- 1-91/100 in
- MA Approved -:
- No
- Material:
- Steel
- Material Type:
- PVC
- Product Type:
- Cutter
- WaterSense Labeled:
- No
- Weight:
- 0.35 lb
- Width:
- 1-91/100 in