1-1/2 in. MIP x 1-1/2 in. OD Brass Waste Connector
1-1/2 in. MIP x 1-1/2 in. OD Brass Waste Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Solid brass construction, including nut and sleeve
- Female Desanco connector
- Used to connect Tubular OD Slip Joint sizes to waste lines
- Rough Brass finish
- Works with brass and plastic drain lines
- 1-1/2" MIP x 1-1/2" Slip Joint Connection
Documents
Specifications
- Application:
- Water
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- MIPS
- End Connection 2:
- OD Tube
- End Connections:
- MIPS x OD Tube
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Connector
- Height:
- 10-1/5 in
- IAPMO Listed -:
- No
- Length:
- 14-1/5 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Connector
- Size:
- 1-1/2 in x 1-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 17.25 lb
- Width:
- 9-1/2 in