1-1/4 in. Insert Nylon Coupling

Part #JI11010  |  Item #2473236  |  Manufacturer Part #I11010

$ 2.15 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #JI11007Item #2473229Mfr. Part #I11007

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.55 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #JI11010Item #2473236Mfr. Part #I11010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.15 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #JI11011Item #2473238Mfr. Part #I11011

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.33 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #JI11012Item #3702019Mfr. Part #I11012

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.34 /EACH
    Added to your cart. View Cart

Product Details

  • For flexible polyethylene plastic pipe
  • NSF certified

Specifications

Application: Plastic Pipe

Automatic Shut-Off: No

Clean Bagged: No

End Connection 1: Barbed

End Connection 2: Barbed

End Connections: Barbed

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 12 in

Material: Plastic

Material Type: Nylon

NSF Certified: Yes

UL Listed: No

WaterSense Labeled: No

Weight: 0.09

Width: 10 in